cspab866

ABB 1/2 inch Pipe Thread SUPERSTRUT Steel Wiring Stud Nut

Available for Backorder
Price $8.9827 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ab866

Description

SUPERSTRUT® wiring stud nut with pipe thread for surface raceway and lighting systems.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Channel Stud Nut Size 1/2 in
Material Steel Color/Finish Gold Galvanized
Type Surface Raceway and Lighting Systems Dimensions 1-1/8 in H
For Use With Surface Raceway and Lighting Systems Application For All Channels
UPC 616013133354

Packages

1 - UNIT = (1) 100 - UNIT = 100 2000 - UNIT = 20000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok