Abbotsford
cspab203hdgc

ABB 90 Degree 3 Hole 4-1/8 inch Ocal Hot Dipped Galvanized Steel Strut Bracket

Price $5.2812 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB203HDGC

Description

90° Bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Fitting Type 90 degree Angle Fittings
Length 1-5/8 in Thickness 1/4 in
Material Steel Depth 4-1/8 in
Mounting Type Wall Finish Hot-Dipped Galvanized
Application For Metal Framing Applications UPC 786210562414

Packages

1 - UNIT - 1 25 - UNIT = 25 3750 - UNIT = 3750
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok