Abbotsford
cspab207hdgc

ABB 5-3/8 inch 3-Hole Strut Flat Plate

Price $8.6338 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB207HDGC

Description

Flat bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Splice Plate Material Steel
Finish Hot-Dipped Galvanized Type 3 Holes
Dimensions 5-3/8 in L For Use With 12, 14 or 16 Gauge Channel
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210563046

Packages

1 - UNIT - 1 25 - UNIT = 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok