cspab219

ABB 2 Hole 3-1/2 inch Ocal Flat Hot Dipped Galvanized Steel Corner Plate

In Stock
Price $7.9429 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ab219

Description

SUPERSTRUT® GOLDGALV® flat bracket made of carbon steel. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 53 lb weight/C. 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Corner Plate Type Fittings, Brackets & Hardware
Number of Holes 3 Length 3-1/2 in
Width 1-5/8 in Material Steel
Depth 3-1/2 in Hole Size 1-5/8 in
Finish Gold Galvanized Application For use in Metal Framing
UPC 616013265215

Packages

25 - UNIT = (25) 50 - UNIT = 50 2250 - UNIT = 2250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok