cspab263hdgc

ABB 5-3/8 inch 5 Hole Thomas & Betts Strut Fitting Plate, Steel

Available for Backorder
Price $35.6529 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ab263hdgc

Description

SUPERSTRUT® flat bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 150 lb weight/C. 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Flat Plate Bracket Material Steel
Type Retaining, V Pattern Color/Finish Hot-Dipped Galvanized
For Use With 12, 14 or 16 ga Channels Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 616013098608

Packages

1 - UNIT = (1) 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok