Abbotsford
cspap232sqhdgc

ABB ELECTRIFICATION CANADA INC AP232-SQHDGC Superstrut® Post Base 1-11/16 in L x 1-11/16 in W x 3-1/2 in H Hot-Dipped Galvanized

Price $47.0019 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AP232-SQHDGC
Documents Documents

Description

Connector, Square Post Base, Post Height 3-1/2 Inches, Post Length 1-11/16 Inch, Width 1-11/16 Inch, 4 Holes, Hole Diameter 3/4 Inch, Base Size 6 Inches x 6 Inches, Hot-Dipped Galvanized Steel

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Post Base Size 6 x 6 in Base
Shape Square Material Steel
Finish Hot-Dipped Galvanized Dimensions 1-11/16 in L x 1-11/16 in W x 3-1/2 in H
Number of Holes 4 Application For Use in Metal Framing Applications
UPC 786210092416

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok