Abbotsford
csph11938egc

ABB 3/8 inch Superstrut Standard Rod Coupling

Price $2.2659 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H119-3/8EGC

Description

Superstrut® rod coupling constructed from electro galvanized steel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Coupling Rod Connection Size 3/8 in
Connection Type Internal Threaded Material Steel
Finish Silver Galvanized/Electro Galvanized Type Standard, Hexagon
Dimensions 1-1/8 in L Application To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
UPC 786210563251

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok