csps24914hdg

ABB 14-1/2 inch x 9 inch Superstrut S249 Bracket

In Stock
Price $60.7229 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:s249-14hdg

Description

Superstrut® bracket constructed of hot rolled carbon steel with hot dipped galvanized finish.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Cantilever Bracket Material Steel
Type Fittings and Brackets Dimensions 368.3 mm L x 228.6 mm H
Color/Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channels
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Packages

1 - UNIT = (1) 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok