Abbotsford
csps24926hdg

ABB 26-1/2 inch x 11-1/2 inch Superstrut S249 Bracket

Price $144.1051 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S249-26HDG

Description

Superstrut® bracket constructed of hot rolled carbon steel with hot dipped galvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cantilever Bracket Material Steel
Type Fittings and Brackets Dimensions 673 mm L x 292.1 mm H
Color/Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channels
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210561561

Packages

1 - UNIT - 1 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok