csps25124hdgc

ABB 24 inch Superstrut Bracket

Available for Backorder
Price $99.0191 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:s251-24hdgc

Description

SUPERSTRUT® bracket manufactured from hot rolled carbon steel.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Bracket Number of Holes 2
Mounting Wall Material Steel
Load Capacity 800 lb Dimensions 24 in L x 6-1/4 in H
Color/Finish Hot-Dipped Galvanized UPC 786210058351

Packages

1 - UNIT = (1)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok