Abbotsford
csps204

ABB 8-1/2 inch Superstrut Galvanized Bracket Steel, Gold

Price $142.0882 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S204

Description

SUPERSTRUT® bracket manufactured from hot rolled carbon steel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Material Steel
Type 90° Load Capacity 3.33 kN
Dimensions 8-1/2 in L x 41.275 mm W x 101.6 mm H Color/Finish Gold Galvanized/Standard
Application For use in Metal Framing Applications UPC 616013258774

Packages

1 - UNIT - 1 10 - UNIT = 10 15 - UNIT = (15) 3780 - UNIT = 3780
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok