Abbotsford
eritsr20038

ERICO TSR20038 3/8 inch CADDY Telescoping Strut Replacement

Inventory
Unavailable for order
Manufacturer:ERICO
Manufacturer #:TSR20038

Description

The Telescoping Strut Replacement is an innovative alternative to using strut-based trapeze or support structures to support cable tray, conduit or pipe. It eliminates the need for handling long lengths of strut and cutting sections of strut to size. The bracket telescopes to the desired length, attaches to threaded rod with a captive threaded nut at each end, and is locked in place by tightening a screw on a pre-installed steel band.

Specifications

Brand Name nVent Caddy Sub Brand ERICO
Item Name Telescoping Strut Replacement Type Adjustable
Thickness 0.04 in Length 12.61 - 20 in
Width 1.4 in Load Capacity 200 lb
Material Steel Finish Pre-Galvanized
Standards None Application For Electrical Fixing and Fastening
UPC 782856789567

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok