ABB A208EG 4 Hole Thomas & Betts Steel U-Support
Description
Four hole steel U-support with SilverGalvâ„¢ finish. For use with A, AR and D series channels. Does not include stud nut or bolts. 9/16 inch hole diameter, 13/16 inch hole spacing from end, 1-7/8 inch hole spacing on center, 1/4 inch material thickness, 1-5/8 inch material width.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | U-Support | Type | Fittings, Brackets & Hardware |
Number of Holes | 4 | Length | 7-1/4 in |
Material | Steel | Finish | Silver Galvanized |
Color | Silver | Application | For use in Metal Framing |
UPC | 786210079899 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 1000 - UNIT = 1000 |