Abbotsford
cspa210hdgc

ABB 1-5/8 inch SUPERSTRUT Channel U Support Fitting

Price $26.0409 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A210HDGC

Description

Superstrut® U-shaped fitting with hot dipped galvanized material. Used for attaching A and AR series channel. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name U-Shape Support Type Fittings and Brackets
Length 5-1/8 in Material 1/4 in Steel
Depth 1-5/8 in Hole Size 1 in dia
Finish Hot-Dipped Galvanized For Use With A Series Channel
Application For attaching A and AR series channel. UPC 786210561615

Packages

1 - UNIT - 1 25 - UNIT = 25 2500 - UNIT = 2500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok