Abbotsford
cspa802eg

ABB A802EG Superstrut® Raceway Joiner Reinforcing Plate

Price $27.1731 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A802EG

Description

Superstrut® raceway joiner reinforcing plate constructed from electro galvanized steel. Applications in A series channel, furnished complete with nuts.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Joiner with Reinforcing Plate Type Surface Raceway and Lighting Systems
Material Steel Color/Finish Silver, Electro-Galvanized
For Use With A Series Channel Includes Nuts
Application For A Series channel UPC 616013027653

Packages

1 - UNIT - 1 25 - UNIT = 25 1440 - UNIT = 1440
This website uses cookies to ensure you get the best experience on our website. Read more
Ok