Abbotsford
cspa804eg

ABB 1 5/8 inch SUPERSTRUT Galvanized Finish Strut End Cap For Use with A-1200 and A-1400 Series Channel, Silver

Price $5.8248 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:A804EG

Description

This end cap is a channels and concrete insert type for use with A1200, A1400, AR1600 channels

Specifications

Brand Name ABB Item Name End Cap
Material Steel Color Clear White
Finish Electro Galvanized Type Surface Raceway & Lighting Systems (Series 800)
For Use With Series 800 Surface Raceway and Lighting Systems Application Surface Raceway and Lighting Systems
UPC 616013027660

Packages

1 - UNIT - 1 15 - UNIT = 15 25 - UNIT = (25) 540 - UNIT = 540
This website uses cookies to ensure you get the best experience on our website. Read more
Ok