Abbotsford
cspab205hdgc

ABB 90 Degree 4 Hole 4-1/8 inch x 3-1/2 inchOcal Hot Dipped Galvanized Steel Strut Bracket

Price $5.9868 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB205HDGC

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Type 90 degree Angle Fittings
Length 3-1/2 in Height 4-1/8 in
Thickness 1/4 in Material Steel
Finish Hot-Dipped Galvanized Application For use in Metal Framing
UPC 786210561110

Packages

20 - UNIT - (20) 2520 - UNIT = 2520
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok