Abbotsford
cspab205ss6c

ABB ELECTRIFICATION CANADA INC AB205SS6C Superstrut® Angle Fitting 3-1/2 in Lx 4-1/8 in D for 12, 14 ga Channels

Price $43.7744 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB205SS6C

Description

For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Angle Fitting Type 90°
Number of Holes 4 Length 3-1/2 in
Thickness 1/4 in Material 316 Stainless Steel
Series 200 Depth 4-1/8 in
Hole Size 9/16 in Hole Spacing 1-7/8 in
Finish Gold Galvanized For Use With 12, 14 ga Channels
UPC 786210215839

Packages

1 - UNIT - 1 20 - UNIT = 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok