Abbotsford
cspab219hdgc

ABB 4 Hole 3-1/2 inch Ocal Flat Hot Dipped Galvanized Steel Corner Plate

Price $6.3490 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB219HDGC

Description

Flat bracket, Superstrut® are manufactured from hot rolled carbon steel with hot dipped galvanized finish. Load ratings vary depending on fittings used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Corner Plate Type Fittings and Brackets
Length 3-1/2 in Material Steel
Depth 3-1/2 in Finish Hot-Dipped Galvanized
For Use With 12, 14 or 16 ga Channel Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 786210564494

Packages

1 - UNIT - 1 25 - UNIT = 25 1925 - UNIT = 1925
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok