Abbotsford
cspab219ss6c

ABB ELECTRIFICATION CANADA INC AB219SS6C Superstrut® Corner Plate Fittings and Brackets 316 Stainless Steel 200

Price $50.2083 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB219SS6C

Description

Superstrut® Bracket is manufactured from 316 stainless steel. Suitable for use with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Corner Plate Type Fittings and Brackets
Length 3-1/2 in Width 1-5/8 in
Height 3-1/2 in Number of Holes 3
Material 316 Stainless Steel Series/Model 200
Hole Size 9/16 in Color/Finish Gold Galvanized
For Use With 12, 14 or 16 ga Channels Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.
UPC 786210328607

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok