Abbotsford
cspab2391hdgc

ABB 8 1/2 inch SUPERSTRUT Angular Hot Dipped Galvanized Bracket

Price $39.5523 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB239-1HDGC

Description

Angular fitting for use with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Mounting Angle Bracket Number of Holes 2
Material Steel Type Unless otherwise noted, nuts and bolts for use with fittings and brackets should be ordered separately
Dimensions 7-13/16 in W x 8-1/2 in H Color/Finish Hot-Dipped Galvanized
For Use With 12, 14 or 16 ga Channels UPC 786210563008

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok