Abbotsford
cspab24112ss6c

ABB ELECTRIFICATION CANADA INC AB241-1/2SS6C Superstrut® Square Washer 1/2 in 316 Stainless Steel

Price $10.1582 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB241-1/2SS6C

Description

Fitting are used with 12, 14 or 16 gauge channels.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Square Washer Type Fittings and Brackets
Nominal Size 1/2 in Overall Width 1-5/8 in
Overall Depth 1-5/8 in Thickness 1/4 in
Material 316 Stainless Steel For Use With 12, 14 or 16 ga Channel
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210563275

Packages

1 - UNIT - 1 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok