Abbotsford
cspab24114ss6c

ABB ELECTRIFICATION CANADA INC AB241-1/4SS6C Superstrut® Square Washer 1/4 in 316 Stainless Steel

Price $14.9287 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB241-1/4SS6C

Description

Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Square Washer Nominal Size 1/4 in
Overall Width 1-5/8 in Overall Depth 1-5/8 in
Thickness 1/8 in Material 316 Stainless Steel
For Use With 12, 14 or 16 ga Channel UPC 616013099421

Packages

1 - UNIT - 1 30 - UNIT = 30 100 - UNIT = (100) 750 - UNIT = 750
This website uses cookies to ensure you get the best experience on our website. Read more
Ok