Abbotsford
csph11914egc

ABB 1/4 inch Superstrut Standard Rod Coupling

Price $0.6636 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H119-1/4EGC

Description

Standard rod coupling made of stainless steel with electrogalvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Coupling Nut Size 1/4 in
Material Steel Type Standard
Finish Electro Galvanized Dimensions 7/8 in
Application To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. UPC 786210562858

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok