Abbotsford
csps24914hdg

ABB 14-1/2 inch x 9 inch Superstrut S249 Bracket

Price $97.1515 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S249-14HDG

Description

Superstrut® bracket constructed of hot rolled carbon steel with hot dipped galvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cantilever Bracket Material Steel
Type Fittings and Brackets Dimensions 368.3 mm L x 228.6 mm H
Color/Finish Hot-Dipped Galvanized For Use With 12, 14 or 16 ga Channels
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 786210562094

Packages

1 - UNIT - 1 100 - UNIT = 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok