Abbotsford
csps25124hdgc

ABB 24 inch Superstrut Bracket

Price $133.5511 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:S251-24HDGC

Description

SUPERSTRUT® bracket manufactured from hot rolled carbon steel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Number of Holes 2
Mounting Wall Material Steel
Load Capacity 800 lb Dimensions 24 in L x 6-1/4 in H
Color/Finish Hot-Dipped Galvanized UPC 786210058351

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok