Abbotsford
eripsf10c

ERICO 10 inch x 4.8 inch CADDY PYRAMID ST Fixed Strut Support

Price $57.6879 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:PSF10C

Description

KEY FEATURES AND BENEFITS:• Provides superior support for pipe, conduit, duct, cable tray and equipment• Foam bottom offers low abrasion interface for better roof membrane protection• Compatible with roof surfaces including single ply, bituminous, metal and spray foam• Provides superior load distribution, even with varying rooftop surfaces• Ready to use out of the box, saving installation time and labor• Multiple sizes and load ratings offer the ability to tailor the solution to the application• Easy to transport to the roof• Hot-dip galvanized and UV stabilized for long lasting performance• Supports green building requirements; thermoplastic bases are made from recycled material and can contribute to earning LEED credits

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Type CADDY PYRAMID ST Fixed Strut Support Thickness 4.8 in
Length 12 1/2 in Width 8 in
Material Polyethylene Finish Hot-Dipped Galvanized
Weight 0.94 kg Standards None
Application Datacom and Low Voltage; Electrical Fixing and Fastening; HVAC, Plumbing and Refrigeration; Rooftop UPC 782856843023

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok