Abbotsford
eript16

ERICO 3/4 inch CADDY ARMOUR PT16 Twist Clip for Wall Partition with Wing Nut

Price $2.9920 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ERICO
Manufacturer #:PT16

Description

KEY FEATURES AND BENEFITS:• Fast, easy and secure twist-on installation• No special tools required• Designed to reduce scratching of T-grid

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Twist Clip with Wing Nut Type Twist Clip with Wing Nut
Mounting Clip-On Material Steel
Load Capacity 50 lb Dimensions 1/4 dia x 3/4 in L Screw
For Use With 15/16 in T-Bar Standards None
Application For Wall Partition UPC 782856600169

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok