Abbotsford
eript16fp

ERICO 3/4 inch PT16 Twist Clip for Wall Partition with Wing Nut, Felt-Lined

Price $3.8293 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ERICO
Manufacturer #:PT16FP

Description

3/4" PT16 Twist Clip for Wall Partition with Wing Nut, Felt-Lined.KEY FEATURES AND BENEFITS:• Fast, easy and secure twist-on installation• No special tools required• Designed to reduce scratching of T-grid

Specifications

Brand Name nVent Caddy Sub Brand Pentair
Item Name Twist Clip with Wing Nut Type Twist Clip with Wing Nut
Mounting Clip-On Material Steel
Color/Finish Caddy Armour Coated, Felt-Lined Load Capacity 50 lb
Dimensions 1/4 in dia x 3/4 in L Screw For Use With 15/16 in T-Grid
Standards None Application For Acoustical, Ceiling, Wall and Partitioning, Electrical
UPC 782856000266

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok