Abbotsford
eritsr1220

ERICO TSR1220 3/8 inch CADDY Telescoping Strut Replacement

Price $18.8478 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:TSR1220

Description

The Telescoping Strut Replacement is an innovative alternative to using traditional strut channels for trapeze or other support structures that accommodates standard strut fittings. This telescoping solution eliminates the need to handle and cut long lengths of strut to size. The bracket telescopes to the desired length and is locked in place by snapping closed a spring retainer clip.FEATURES:• Captive threaded nuts enable fastening to threaded rod supports without loose parts• Telescopes to the desired length and is locked in place by snapping closed a spring retainer clip• Standard strut profile runs the entire length of the part, allowing most standard fittings to be placed anywhere between the rods• Integrated ruler displays space between hanger rods in inches and centimeters• Supports up to six 2" (50 DN) conduits, six 2" (50 DN) water filled pipes at 10' (3 m) spacing, or up to 18” (450 mm) cable tray• Conduit can be supported on the top and bottom, eliminating the need for double sided strut• Conduit and pipe can be placed directly on the strut profile, saving vertical space in buildings with limited room for installation

Specifications

Brand Name nVent Caddy Sub Brand Pentair
Item Name Telescoping Strut Replacement Type Metal Framing
Thickness 0.04 in Length 14 - 21-1/2 in
Width 1-5/8 in Load Capacity 300 lb (12 - 16 in Point Load), 200 lb (16 - 20 in Point Load), 300 lb (Distributed Load)
Material Steel Finish Pre-Galvanized
Weight 0.72 kg Application For Electrical, Data Communication, HVAC
UPC 782856916437

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok