Abbotsford
eritsr122038rl

ERICO 3/8 inch CADDY ROD LOCK Telescoping Strut Replacement

Price $41.6264 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ERICO
Manufacturer #:TSR122038RL

Description

KEY FEATURES AND BENEFITS:• Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position• Telescopes to the desired length and is locked in place by snapping closed a spring retainer clip• Standard strut profile runs the entire length of the part, allowing most standard fittings to be placed anywhere between the rods• Allows installers to prefabricate complex assemblies and quickly lift and lock them into place?• Lock nut can be finger tightened, locking the rod in place• Allows for the quick creation, installation, and adjustment of multi-level trapeze assemblies• Captive threaded nuts enable fastening to threaded rod supports without loose parts• Integrated ruler displays space between hanger rods in inches and centimeters• Supports up to six 2" (50 DN) conduits, six 2" (50 DN) water filled pipes at 10' (3 m) spacing, or up to 18” (450 mm) cable tray• Conduit can be supported on the top and bottom, eliminating the need for double sided strut• Conduit and pipe can be placed directly on the strut profile, saving vertical space in buildings with limited room for installation

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Rod Lock Nut Telescoping Strut Size 3/8 in
Material Steel Type Replacement
Finish Pre-Galvanized Dimensions 14 - 21-1/2 in L x 1-5/8 in W x 0.04 in T
Specifications 300 lb (Static Load 1), 200 lb (Static Load 2) Capacity Standards Buy American Act Compliant
Application For Quick Creation, Installation and Adjustment Multi-Level Trapeze Assemblies UPC 782856916475

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok