Abbotsford
tabab205meg

ABB 4-1/8 inch h x 3-1/2 inch SuperMag 4-Hole Magnetic 90 degree Angle Fitting

Price $11.7502 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AB205M EG
Documents Documents

Description

To enhance ease of installation, Thomas & Betts introduces it's newest innovation—SuperMag magnetic fittings for its Superstrut metal framing line. Powerful, nickel-plated magnets embedded in the most popular Superstrut steel fittings, including square washers, L-brackets, T-brackets and 90° angle brackets, secure the fitting to the strut during assembly. Acting as a third hand, SuperMag fittings allow the installer to work more efficiently and safely with tools and hardware.Superstrut SuperMag magnetic fittings—another innovation from Thomas & Betts to help make installation safer, easier and more convenient.FEATURES:• Adds convenience and safety to strut assembly by eliminating the need to manually hold fittings and strut together while installing bolts, nuts and rods• Features neodymium (NdFeB) grade N35 nickel-plated magnets• SuperMag fittings support at least 2x their own weight• Magnets hold in vertical and horizontal orientations• Magnets are staked in place for dual-sided use

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Angle Bracket with Magnet Number of Holes 4
Material Steel Type 90°
Hole Size 9/16 in Dimensions 3-1/2 in L x 4-1/8 in H x 1/4 in T
Color/Finish Electro-Galvanized Application For New Industrial and Commercial Construction
UPC 616013133606

Packages

1 - UNIT - 1 25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok