tabab220meg

ABB AB220M EG SuperMag™ Magnetic Flat T-bracket

In Stock
Price $10.3500 $13.0547 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ab220m eg

Description

To enhance ease of installation, Thomas & Betts introduces it's newest innovation—SuperMag magnetic fittings for its Superstrut metal framing line. Powerful, nickel-plated magnets embedded in the most popular Superstrut steel fittings, including square washers, L-brackets, T-brackets and 90° angle brackets, secure the fitting to the strut during assembly. Acting as a third hand, SuperMag fittings allow the installer to work more efficiently and safely with tools and hardware. Superstrut SuperMag magnetic fittings—another innovation from Thomas & Betts to help make installation safer, easier and more convenient. FEATURES: • Adds convenience and safety to strut assembly by eliminating the need to manually hold fittings and strut together while installing bolts, nuts and rods • Features neodymium (NdFeB) grade N35 nickel-plated magnets • SuperMag fittings support at least 2x their own weight • Magnets hold in vertical and horizontal orientations • Magnets are staked in place for dual-sided use

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Tee Plate with Magnet Number of Holes 4
Material Steel Type Fittings, Brackets & Hardware
Hole Size 9/16 in Dimensions 5-3/8 in L x 1-5/8 in W x 3-1/2 in H
Color/Finish Electro-Galvanized Application For New Industrial and Commercial Construction
UPC 616013133644

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok