Abbotsford
tabssfslv

ABB SSF-SLV Steel City® Low Voltage Mounting Bracket

Price $7.2142 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSF-SLV

Description

STEEL CITY® low voltage mounting bracket which eliminates the need for an electrical box when installing low voltage Class 2 wiring. Used for old work or new work. Pre-galvanized finish. Screw on support.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Mounting Bracket Mounting Wall
Material Steel Type Low Voltage
Color/Finish Silver Standards UL Listed in File Number E13938
Application For Old and New Work Applications UPC 785991207323

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = (100) 2250 - UNIT = 2250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok