UNISTRUT CANADA P1546 45-Degree Mounting Angle Bracket
Description
3 x 2-5/16 inch 2 Hole 45 deg Angled Bracket with electro galvanized finish.
Specifications
Brand Name | Unistrut | Item Name | Angled Mounting Bracket |
Material | Steel | Finish | Electro-Galvanized |
Dimensions | 3 in L x 2-5/16 in W |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |