unsp2626

UNISTRUT CANADA 2 1/8 inch x 2 1/8 inch 90 deg Fitting

In Stock
Price $7.05 / EA
Qty EA
Manufacturer:UNISTRUT CANADA
Manufacturer #:p2626

Description

Anti-rotation fitting.

Specifications

Brand Name Unistrut Item Name Mounting Angle Bracket
Size 2-1/8 x 2-1/8 in Number of Holes 2
Material Steel Type 90°, Anti-Rotation
Hole Size 9/16 in dia Hole Spacing 13/16 in From End, 1-7/8 in On Center
Dimensions 2-1/8 in L x 1-5/8 in W x 1/4 in T Color/Finish Electro Galvanized
Includes Screw Standards ASTM A1011

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok