JRS INDUSTRIAL & POWER 930-ALPLT4-34 PLATE ALUM 4in X 12in4-3/4in KO
Description
Plate made of aluminium with 4-knock outside.
Specifications
Brand Name | JRS | Item Name | Mounting Plate with 4-Knockout |
Type | Side Panel | Length | 12 in |
Width | 4 in | Material | Aluminum |
Hole Size | 3/4 in |
Packages
1 - UNIT - 1 |