Abbotsford
hoff66g90e

HOFFMAN 6 x6 Hoffman 90-Degree Elbow, Steel

Price $136.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F66G90E
Documents Documents

Description

Elbow 90degree, 16 gauge pre-painted steel, Sides are held together with screws, ANSI 61 grey polyester powder paint finish inside and out, Lay-in feature.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Elbow Material 1.59 mm Steel
Color Light Gray Finish Painted
Type 90°, Horizontal Dimensions 152 mm W x 152 mm H
Application Power Distribution UPC 783510525309

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok