Abbotsford
hubhpwwb1u4

HUBBELL HPWWB1U4 Hubbell Wall Mount Bracket, Bottom Hinged

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HPWWB1U4

Description

Wall mount brackets are ideal for mounting 19 inch panels and small hubs in the traditional telephone room. Use these brackets with our family of 19 inch patch panels and NEXTFRAME® horizontal cable management. Jumbo openings in sides and rear. Bottom hinging uses less space to open. Side hinging allows complete access to the rear of components. Enhanced cable management -multiple tie-off points for both nylon and VELCRO® brand ties.

Specifications

Brand Name Hubbell Sub Brand PolyTrak Nonmetallic Raceway Boxes and Fittings
Item Name Mounting Bracket Mounting Wall
Material Steel Type 1-Unit, Bottom-Hinged
Dimensions 20-1/2 in W x 4.7 in D x 1-3/4 in H Color/Finish Black
Standards TIA Application Conduit Entrance
UPC 662620807676

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok