Abbotsford
tabethshpg

ABB ETH-SH-PG ExpressTray® Side Hanger Clamp

Price $6.9658 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ETH-SH-PG

Description

EXPRESSTRAY® side hanger clamp used to construct trapeze supports using threaded rods. The offset support hole allows for trouble-free access to support nuts for height adjustment and the rod can continue downward to allow for multi-level (tiered) trapeze installations. A set screw holds tray firmly in position once installation is complete. For use with 3/8 inch threaded rod.

Specifications

Brand Name ABB Sub Brand ExpressTray®
Item Name Side Hanger Clamp Type Hanger Clamp
Size 2.283 in L x 1.181 in W Material Steel
Color/Finish Pre-Galvanized For Use With 3/8 in Threaded Rod
Application Used to Construct Trapeze Supports Sing Threaded Rods UPC 786210763101

Packages

1 - UNIT - 1 20 - UNIT = (20) 40 - UNIT - 40 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok