Abbotsford
hofa4412t1t

HOFFMAN A4412T1T 4.00 x 4.00 x 12.00 NEMA Type 1 Wiring Trough

Price $50.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A4412T1T

Description

Wiring trough, NEMA type 1. Keyhole screw slots in cover. Mounting holes on the back of the enclosure. Flat cover fastened with plated steel screws. No gasketing or knockouts.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Trough Length 14.90 in
Width 4 in Height 4 in
NEMA Rating 1 Indoor, electrical protection Color Gray
Finish Galvanized Material Steel
Standards UL 870 Listed, File No. E27524, cUL CSA C22.2 No. 26 Listed, File No. E27524, NEMA/EEMAC: Type 1, IEC 60529, IP30 Application Power Distribution
UPC 783510112714

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok