Abbotsford
hofa6624t1t

HOFFMAN A6624T1T 6 x 6 x 24 NEMA Type 1 Wiring Trough - Steel, Gray

Price $122.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A6624T1T

Description

LENGTH 24 INCH; WIDTH 6 INCH; HEIGHT 6 INCH; 16 GAUGE GALVANIZED STEEL; GALVANIZED; NEMA 1, IP30; SCREW COVER; APPROVAL UL 870, CUL, CSA; HOFFMAN[R] BRAND

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Wiring Trough Type Trough
Length 24 in Width 6 in
Height 6 in NEMA Rating IP30, NEMA Type 1
Color Gray Finish Galvanized
Material 16/14 ga Steel Standards UL 870, UL File Number E27524, CSA C22.2 No. 26, IEC 60529
Application Using a Unique Joining Method that Mechanically Locks Components Together Without Fasteners or Heat, Designed for Indoor use, Suitable for Circuit Integrity UPC 783510112820

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok