Abbotsford
hofat6612

HOFFMAN 6 inch x 6 inch x 12 inch Angled Trough NEMA Type 1, ANSI 61 Gray

Price $114.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AT6612
Documents Documents

Description

The Hoffman Angled Trough cuts total installation time by 80%. It eliminates the need for costly 90-degree conduit bends and offers flexibility for wire distribution, making it a time and cost saving solution for contractors. The unique design allows conduit runs through the front of the enclosure, and can be mounted in any corner.FEATURES:• Flexible install allows conduit runs through six sides of enclosure, including the front• Cleaner appearance requiring less real estate on the wall• Uniquely designed cover is removable and easy to assemble with half the number of screws• Easy mounting via holes on the back of the enclosure• Shipped completely assembled with no end caps to install

Specifications

Brand Name nVent Hoffman Item Name Wire Trough
Type Angled Length 12 in
Width 6 in Height 6 in
Cover Type 1-Screw NEMA Rating NEMA/EEMAC Type 1
Material Gauge 16 or 14 ga Color ANSI 61 Gray
Finish Polyester Powder Paint Series F40AT
Knockouts Yes Material Steel
Enclosure Type IP30 Mounting Hole
For Use With 1-1/4 in Conduit Standards UL E27524, 870 Listed, cUL Listed, CSA C22.2 No. 26, E27524 Certified, IEC 60529
Application For Wire Distribution, Making it a Time and Cost Saving Solution for Contractors UPC 783510355852

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok