hoff8848scss

HOFFMAN 8 x 8 x 48 Screw Cover Wiring Trough NEMA Type 4X, Stainless Steel

Availablefor Backorder
Price $1,040.09 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:F8848SCSS
Documents Documents

Description

This wiring trough meets basic functionality requirements for applications in which frequent access is not needed. Provides protection for use in corrosive or dirty indoor and outdoor environments.FEATURES:- Seams continuously welded and ground smooth- Oil-resistant gasket and adhesive- Captivated stainless steel cover screw threaded into sealed walls- No holes or knockouts-

Specifications

Brand Name nVent HOFFMAN Item Name Wire Trough
Type Stainless Steel Screw-Cover Wiring Trough, Type 4X Length 48 in
Width 8 in Height 8 in
Cover Type Screw NEMA Rating NEMA Type 4X
Material Gauge 12 or 16 ga Finish Stainless Steel
Knockouts No Material 304 Stainless Steel
Enclosure Type IP66 Mounting Wall
Standards UL, cUL Listed, CSA Certified, RoHS Compliant Application For Indoor and Outdoor use
UPC 783510305949

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok