Abbotsford
gesaludbx2453

CODE ELECTRIC 24 inch x 5 inch x 3 inch Code Aluminum Wireway, Gray

Price $98.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:D-A-240503

Description

Wire way made of aluminium with grey colour. Used as junction or pull boxes and are suitable for surface mounting with a screw cover.

Specifications

Brand Name Code Electric Products Item Name Wireway
Cover Type Loose Color Gray
Material Aluminum Application Indoor use
UPC 623825000156

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok