Abbotsford
gesaludbx3653

CODE ELECTRIC 36 inch x 5 inch x 3 inch Code Aluminum Wireway Screw Cover, Gray

Price $140.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:D-A-360503

Description

Wireways are used as junction or pull boxes and are suitable for surface mounting with a screw cover. Boxes and covers are manufactured from 12 Ga or 10 Ga aluminium. The wire ways are complete with screw cover. Options include: concentric knockouts or no knockouts.

Specifications

Brand Name Code Electric Products Item Name Wireway
Length 36 in Width 5 in
Height 3 in Cover Type Screw
Material Gauge 12 or 10 ga Color Gray
Knockouts Concentric Material Aluminum
Mounting Surface Standards UL Listed, CSA Certified
Application For Junction or Pull Boxes UPC 623825000163

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok