HOFFMAN A6624T1T 6 x 6 x 24 NEMA Type 1 Wiring Trough - Steel, Gray
Description
LENGTH 24 INCH; WIDTH 6 INCH; HEIGHT 6 INCH; 16 GAUGE GALVANIZED STEEL; GALVANIZED; NEMA 1, IP30; SCREW COVER; APPROVAL UL 870, CUL, CSA; HOFFMAN[R] BRAND
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Wiring Trough | Type | Trough |
Length | 24 in | Width | 6 in |
Height | 6 in | NEMA Rating | IP30, NEMA Type 1 |
Color | Gray | Finish | Galvanized |
Material | 16/14 ga Steel | Standards | UL 870, UL File Number E27524, CSA C22.2 No. 26, IEC 60529 |
Application | Using a Unique Joining Method that Mechanically Locks Components Together Without Fasteners or Heat, Designed for Indoor use, Suitable for Circuit Integrity | UPC | 783510112820 |
Packages
1 - UNIT - 1 |