PANDUIT 1.5 inch x 6 ft Panduct Type C Wiring Duct Cover, Light Grey
Description
PVC dust Type-C cover for type F, G, D, FS and MC wiring duct.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Duct Cover | Material | Lead-Free PVC |
Mounting | Snap-On | Type | Type C |
Color/Finish | Light Gray | Dimensions | 6 ft L x 1-1/2 in W |
Standards | UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant | Application | For Flush Cover Wiring Duct, Indoor Applications |
UPC | 074983230600 |
Packages
6 - UNIT - 6 | 120 - UNIT - (120) |