PANDUIT 1.5 inch x 6 ft Panduct Type C Wiring Duct Cover with Protective Film, Light Gray
Description
Panduct Type C Wiring Duct Cover with protective film reduces scrap and labor costs by protecting the surface during storage, handling, and installation. Film remains adhered during cutting and is easily removed without leaving a sticky residue for faster and cleaner installations. Features a convenient writing surface for improved productivity
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Duct Cover | Material | Lead-Free PVC |
Mounting | Snap-On | Type | Type C |
Color/Finish | Light Gray | Dimensions | 6 ft x 1-1/2 in |
For Use With | Flush Cover Wiring Duct | Includes | Protective Film |
Standards | UL Recognized; CE Compliant; CSA Certified; RoHS Compliant; Flammability Rating of UL94V-0 after protective film is removed | Application | Cover for Wiring Duct with protective film to protect the surface during storage, handling, andinstallation. |
UPC | 074983004683 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |