PANDUIT 1.5 inch x 6 ft Type C Cover for Flush Cover Wiring Duct, White
Description
1.5 W x 6' length. Cover with non-slip liner to prevent cover slide, flush cover design. Designed for easy install and removal. PVC Lead-free material. White.
Specifications
Brand Name | Panduit | Sub Brand | Panduct |
Item Name | Cover | Material | PVC |
Type | Flushed Duct Cover | Color/Finish | White |
Dimensions | 6 ft OAL x 1.75 in W | Standards | UL Recognized Component Guide JFHR2, RoHS Compliant |
Application | Indoor Applications | UPC | 074983230624 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |